Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.250-.375)
Mfr # 1300980223
Zoro # G705959457
product price: $24.15
/ea
Sold in multiples of 4 for $96.60
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130098
- Type Strain Relief Grip
- Cable Diameter 6.35-9.53mm (.250-.375")
- UL E76954
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300980223
- Zoro # G705959457
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 3/4" NPT |
Details
Series | 130098 |
Type | Strain Relief Grip |
UL | E76954 |
Material - Body | Nylon |
CSA | LR32159 |
Gender | Male |
Number of Holes | 1 |
Body Style | 90° Angle |
O-Ring | No |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRIG200012120S)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- Woodhead Strain Relief Grips