Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 .375-.437
Mfr # 1300980225
Zoro # G705783540
product price: $13.29
/ea
Sold in multiples of 7 for $93.03
$93.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130098
- Material Nylon
- Standards CSA Certified; UL E76954
- Type Straight
- Connector Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300980225
- Zoro # G705783540
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 3/4" NPT |
Details
Series | 130098 |
Material | Nylon |
Standards | CSA Certified; UL E76954 |
Type | Straight |
Connector Type | Male |
CSA | LR32159 |
Number of Holes | 1 |
Color - Grommet | Green |
Product Name | MAX-LOC |
O-Ring | No |
UL | E76954 |
NEMA Rating | NEMA 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- GARDNER BENDER PushGard Wire Connector, 12 to 22 AWG Wire, Copper Contact, Polycarbonate Housing Material, Yellow (10-PC4)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- Woodhead Wire Connectors & Disconnects