Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (Multi-Hole) 90 (3).250Ho
Mfr # 1300980210
Zoro # G205782920
product price: $23.45
/ea
Sold in multiples of 4 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Connector Type Male
- Type Right Angle
- Standards CSA Certified; UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300980210
- Zoro # G205782920
- Country of Origin Mexico
- Category Wire Connectors
Details
Material | Nylon |
Connector Type | Male |
Type | Right Angle |
Standards | CSA Certified; UL E76954 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A (LC1D38B7)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55X)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (T60100-3C)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- STEELMAN Lead/Clamp Set, For Chassis EAR (06635)
- SPORTSMAN Sportsman Series CORDCP3030 L14-30P Twist Male to TT-30R Female Conversion Adapter Plug; Black (CORDCP3030)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- Woodhead Wire Connectors