Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F2 1/2W/Gr .31-.37
Mfr # 1300990078
Zoro # G205783255
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130099
- Type Strain Relief Grip
- Body Style 90° Angle
- Color - Grommet Gray
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300990078
- Zoro # G205783255
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Details
Series | 130099 |
Type | Strain Relief Grip |
Body Style | 90° Angle |
Color - Grommet | Gray |
Product Name | MAX-LOC |
Number of Holes | 1 |
Material - Body | Nylon |
CSA | LR32159 |
O-Ring | No |
Gender | Male |
NEMA Rating | NEMA 3R |
Material - Grip | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, White (DR-IDC5)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 20PK (60828)
- BRAD HARRISON 19 Pole 8 Port Junction Box W/ Home Run Connector Other Electrical Component (BTY803P-FBC)
- ZIOTEK INC RJ11 6p6c Modular Flat Phone Cable Silver 14ft (180 0360)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-310C)
- Woodhead Wire Connectors