Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Grip Off Eye 1.5-1.74 18
Mfr # 1300940261
Zoro # G105959149
Sold in multiples of 2 for $149.30
$149.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130094
- Type Support Grip
- Mesh Length 0.432m (17.00")
- CSA LR32159
- Bale Length 0.127m (5.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300940261
- Zoro # G105959149
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.432m (17.00") |
Bale Length | 0.127m (5.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Details
Series | 130094 |
Type | Support Grip |
CSA | LR32159 |
Body Style | Straight |
Approximate Break Strength | 762.04kg (1680 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Product Name | Standard Duty |
Eye Type | Offset |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE In-Wall Digital SunSmart Timer, 3-Way, Screw Terminals (32787)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- HONEYWELL Dp3030B5003 Deluxe Power Pro (DP3030B500)
- WISKA M20X1.5-WSTPALG-13.0 (10066412)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- Woodhead Cord Grips