Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Bus-Drop Grip .400-.560 Sst Sgl
Mfr # 1300940494
Zoro # G305959406
product price: $42.89
/ea
Sold in multiples of 2 for $85.78
$85.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130094
- Mesh Length 0.127m (5.00")
- Type Support Grip
- Cable Diameter 10.41-14.22mm (.410-.560")
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940494
- Zoro # G305959406
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Cable Diameter | 10.41-14.22mm (.410-.560") |
Bale Length | 0.229m (9.00") |
Details
Series | 130094 |
Type | Support Grip |
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Stainless Steel |
Approximate Break Strength | 498.95kg (1100 lbs) |
UL | E76954 |
O-Ring | No |
Product Name | Bus-Drop |
Eye Type | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1/2 to 2HP (4821I)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- Woodhead Strain Relief Grips