Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Bus-Drop Grip (.300-.430) Sc030-Lblockin
Mfr # 1300940512
Zoro # G505959336
Sold in multiples of 4 for $103.80
$103.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130094
- Mesh Length 0.114m (4.50")
- Type Support Grip
- UL E76954
- Cable Diameter 7.62-10.92mm (.300-.430")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300940512
- Zoro # G505959336
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.114m (4.50") |
Cable Diameter | 7.62-10.92mm (.300-.430") |
Bale Length | 0.305m (12.00") |
Details
Series | 130094 |
Type | Support Grip |
UL | E76954 |
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 498.95kg (1100 lbs) |
Material - Grip | Galvanized Steel |
Eye Type | Locking Bale |
Product Name | Bus-Drop |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C20)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- Woodhead Strain Relief Grips