Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips 1/2 .250-.312 R/A Max-Loc F2
Mfr # 1300980058
Zoro # G605948872
product price: $17.69
/ea
Sold in multiples of 5 for $88.45
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130098
- Connector Type Male
- Standards CSA Certified; UL E76954
- Material Nylon
- Type Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300980058
- Zoro # G605948872
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 6.35-7.93mm (.250-.312") |
Details
Series | 130098 |
Connector Type | Male |
Standards | CSA Certified; UL E76954 |
Material | Nylon |
Type | Right Angle |
UL | E76954 |
Body Style | 90° Angle |
O-Ring | No |
Number of Holes | 1 |
Product Name | MAX-LOC |
Color - Grommet | Black |
CSA | LR32159 |
NEMA Rating | NEMA 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-3/0-EC)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- ANDERSON POWER PRODUCTS SB120 HSG/SP RED PBT (6810G3BK)
- Woodhead Wire Connectors & Disconnects