Shop All Cable Clamps & Clips
Woodhead
CABLE CLAMP - [0.91" to 1.25"]
Mfr # 6102100000
Zoro # G5624307
product price: $34.29
/ea
Sold in multiples of 3 for $102.87
$102.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cable, Connector
- Series 130122
- Component Type Connector
- Cable Height - Maximum 31.75mm (1.250")
- Product Name Aero-Motive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 6102100000
- Zoro # G5624307
- UPC # 78678863259
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Cable Height - Maximum | 31.75mm (1.250") |
Details
Type | Cable, Connector |
Series | 130122 |
Component Type | Connector |
Product Name | Aero-Motive |
Duty | Medium |
Material - Resin | Nylon |
Wire/Cable Type | Round |
Description
5400 Series Round Cable Clamp 23.11-31.50mm (.910-1.240") Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (185)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- FLEX-STRUT Channel Nut, Short Spring, #10/32 (FS-1032SS E/G)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362J)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC16A0187B)
- PRIME-LINE CLIP DBL WING FLUSH PK/6 (181874)
- Woodhead Cable Clamps & Clips