Shop All Sensor Cordsets & Receptacles
Woodhead
Cable Assembly
Mfr # E16A06012M010
Zoro # G405903897
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120108
- IP Rating IP20, IP67
- Type Double Ended
- Keyway D-coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E16A06012M010
- Zoro # G405903897
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size (AWG) | 22 |
Cable Diameter | 6.80mm (.268") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60 °C, 24V AC, 120V AC (TR175VA003)
- AJAX TOOL WORKS $PUNCH STRAIGHT ZIP GUN SK BLANK 18" OA (AJA913-18)
- L.H. DOTTIE L.H. Dottie 2'' Insulated Ground Bushing w/ Lay In Lug, 10PK (GBL200)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- Woodhead Sensor Cordsets & Receptacles