Shop All Sensor Cordsets & Receptacles
Woodhead
Cable Assembly
Mfr # CC4030K17M060G
Zoro # G605903635
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6.0m (19.68')
- Series 130064
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CC4030K17M060G
- Zoro # G605903635
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6.0m (19.68') |
Cable Diameter | 13.46mm (.530") |
Wire Size (AWG) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1616)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- MITSUBISHI 3M Cordset Cable (GT15-AC30B)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- Woodhead Sensor Cordsets & Receptacles