Shop All Sensor Cordsets & Receptacles
Woodhead
Cab452N Pur 3G050X2000 Ne
Mfr # E850C0P12M020
Zoro # G405903927
product price: $28.19
/ea
Sold in multiples of 3 for $84.57
$84.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 121036
- IP Rating IP65
- Keyway Single
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E850C0P12M020
- Zoro # G405903927
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- NAKANISHI Inc Servo Spindle Motor Connection 8M Cordset Cable (EMCD-3000-8M)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- Woodhead Sensors