Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP SUPPORT HOOK
Mfr # 36241
Zoro # G0352162
product price: $11.15
/ea
Sold in multiples of 7 for $78.05
$78.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130094
- Material - Body Zinc Plated Steel
- Type Support Grip
- Product Name Bus-Drop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36241
- Zoro # G0352162
- UPC # 78678836241
- Country of Origin Unknown
- Category Cable Support Grips
Details
Series | 130094 |
Material - Body | Zinc Plated Steel |
Type | Support Grip |
Product Name | Bus-Drop |
Description
Bus-Drop Grip Support Hook, Galvanized Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- AC WORKS 1.5FT 14-50P RV/Range/Generator Plug to 4 Home Outlets with 24A Breaker (S1450CBF520)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- ECLIPSE TOOLS Mini Eye (902-476)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- Woodhead Cord Grips