Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP LOCKING BALE SC053-LB(.530
Mfr # 36587
Zoro # G0355565
product price: $34.29
/ea
Sold in multiples of 3 for $102.87
$102.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.165m (6.50")
- Eye Type Locking Bale
- Bale Length 0.38m (15.00")
- Material - Grip Galvanized Steel
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36587
- Zoro # G0355565
- UPC # 78678836587
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.165m (6.50") |
Bale Length | 0.38m (15.00") |
Cable Diameter | 13.46-18.54mm (.530-.730") |
Details
Eye Type | Locking Bale |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Type | Support Grip |
Product Name | Bus-Drop |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
Body Style | Straight |
Series | 130094 |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 13.46-18.54mm (.530-.730"), Approximate Break Strength 498.95kg (1100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1333)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- DAYTON Miniature Indicator Light, Red, 120V (22NY58)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- Woodhead Cable Support Grips