Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.960-1.250) SC096SINGLEUE
Mfr # 36574
Zoro # G0350823
product price: $31.15
/ea
Sold in multiples of 3 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- CSA LR32159
- Eye Type Single
- Bale Length 0.229m (9.00")
- Approximate Break Strength 861.83kg (1, 900 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36574
- Zoro # G0350823
- UPC # 78678836574
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 23.88-31.75mm (.940-1.250") |
Details
CSA | LR32159 |
Eye Type | Single |
Approximate Break Strength | 861.83kg (1, 900 lbs) |
Series | 130094 |
UL | E76954 |
Product Name | Bus-Drop |
Type | Support Grip |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Description
Bus-Drop Support Grip, Single "U" Eye, Cable Diameter 23.88-31.75mm (.940-1.250"), Approximate Break Strength 861.83kg (1900 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- White (HS2-150-25-WT)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, ISO, M25, .500-.562, Mesh (RSM-25209-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- Woodhead Cable Support Grips