Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.960-1.250) SC096-LBLOCKI
Mfr # 36594
Zoro # G0349694
Sold in multiples of 2 for $96.58
$96.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Eye Type Locking Bale
- CSA LR32159
- Material - Grip Galvanized Steel
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36594
- Zoro # G0349694
- UPC # 78678836594
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Bale Length | 0.432m (17.00") |
Cable Diameter | 23.88-31.75mm (.940-1.250") |
Details
Eye Type | Locking Bale |
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Series | 130094 |
Approximate Break Strength | 861.83kg (1, 900 lbs) |
Type | Support Grip |
Body Style | Straight |
Product Name | Bus-Drop |
UL | E76954 |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 23.88-31.75mm (.940-1.250"), Approximate Break Strength 861.83kg (1900 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- MERSEN Midget Fuse, 4A, 500V AC, Indicating, 120kA (W219232)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- ABB 2675, 3/4 BLACK BEAUTY CORD FIT .660-.780, PK 10 (2675)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- Woodhead Cable Support Grips