Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.820-1.000) SC082-LBLOCKI
Mfr # 36591
Zoro # G0346124
product price: $38.89
/ea
Sold in multiples of 2 for $77.78
$77.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.216m (8.50")
- Product Name Bus-Drop
- CSA LR32159
- Material - Grip Galvanized Steel
- Cable Diameter 20.83-25.40mm (.820-1.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36591
- Zoro # G0346124
- UPC # 78678836591
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.216m (8.50") |
Cable Diameter | 20.83-25.40mm (.820-1.000") |
Bale Length | 0.406m (16.00") |
Details
Product Name | Bus-Drop |
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 861.83kg (1, 900 lbs) |
Type | Support Grip |
Body Style | Straight |
Eye Type | Locking Bale |
Series | 130094 |
UL | E76954 |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 20.83-25.40mm (.820-1.000"), Approximate Break Strength 861.83kg (1900 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.070" Dia, 60V (20STRTXLKIT10COLOR100)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- Woodhead Cord Grips