Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.700-.850) SC070SINGLEUEY
Mfr # 36569
Zoro # G0355827
product price: $29.15
/ea
Sold in multiples of 3 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.216m (8.50")
- Series 130094
- Material - Grip Galvanized Steel
- UL E76954
- Product Name Bus-Drop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36569
- Zoro # G0355827
- UPC # 78678836569
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.216m (8.50") |
Cable Diameter | 17.78-21.59mm (.700-.850") |
Bale Length | 0.229m (9.00") |
Details
Series | 130094 |
Material - Grip | Galvanized Steel |
UL | E76954 |
Product Name | Bus-Drop |
Body Style | Straight |
CSA | LR32159 |
Eye Type | Single |
Approximate Break Strength | 861.83kg (1, 900 lbs) |
Type | Support Grip |
Description
Bus-Drop Support Grip, Single "U" Eye, Cable Diameter 17.78-21.59mm (.700-.850"), Approximate Break Strength 861.83kg (1900 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- INTERSTATE PNEUMATICS 0.593 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7326-12)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- Woodhead Cord Grips