Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.530-.730) SC053SINGLEUEY
Mfr # 36567
Zoro # G0350936
product price: $27.35
/ea
Sold in multiples of 4 for $109.40
$109.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.165m (6.50")
- UL E76954
- Body Style Straight
- Series 130094
- Bale Length 0.229m (9.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36567
- Zoro # G0350936
- UPC # 78678836567
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 0.165m (6.50") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 13.46-18.54mm (.530-.730") |
Details
UL | E76954 |
Body Style | Straight |
Series | 130094 |
CSA | LR32159 |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
Product Name | Bus-Drop |
Eye Type | Single |
Type | Support Grip |
Material - Grip | Galvanized Steel |
Description
Bus-Drop Support Grip, Single "U" Eye, Cable Diameter 13.46-18.54mm (.530-.730"), Approximate Break Strength 816.47kg (1800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Replacement Fuse (60123R)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 10ft-Black (WL-SW-0375-10-BK)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F42302)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- Woodhead Cable Support Grips