Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.400-.560) SC041SINGLEUEY
Mfr # 36564
Zoro # G0388438
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.127m (5.00")
- CSA LR32159
- Material - Grip Galvanized Steel
- Bale Length 0.229m (9.00")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36564
- Zoro # G0388438
- UPC # 78678836564
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 10.41-14.22mm (.410-.560") |
Details
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Series | 130094 |
Eye Type | Single |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
Product Name | Bus-Drop |
UL | E76954 |
Body Style | Straight |
Type | Support Grip |
Description
Bus-Drop Support Grip, Single "U" Eye, Cable Diameter 10.41-14.22mm (.410-.560"), Approximate Break Strength 498.95kg (1100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T708R)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- Woodhead Cable Support Grips