Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.400-.560) SC041-LBLOCKIN
Mfr # 36584
Zoro # G0360456
product price: $29.45
/ea
Sold in multiples of 3 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.127m (5.00")
- Cable Diameter 10.41-14.22mm (.410-.560")
- CSA LR32159
- Product Name Bus-Drop
- Eye Type Locking Bale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36584
- Zoro # G0360456
- UPC # 78678836584
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Cable Diameter | 10.41-14.22mm (.410-.560") |
Bale Length | 0.305m (12.00") |
Details
CSA | LR32159 |
Product Name | Bus-Drop |
Eye Type | Locking Bale |
Series | 130094 |
Material - Grip | Galvanized Steel |
Type | Support Grip |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
Body Style | Straight |
UL | E76954 |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 10.41-14.22mm (.410-.560"), Approximate Break Strength 498.95kg (1100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-4)
- LEVITON Locking Connector (2363)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- Woodhead Cord Grips