Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.300-.430) SC030-LBLOCKIN
Mfr # 36582
Zoro # G0350385
product price: $24.15
/ea
Sold in multiples of 4 for $96.60
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.114m (4.50")
- Bale Length 0.305m (12.00")
- Material - Grip Galvanized Steel
- Eye Type Locking Bale
- Cable Diameter 7.62-10.92mm (.300-.430")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36582
- Zoro # G0350385
- UPC # 78678836582
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.114m (4.50") |
Bale Length | 0.305m (12.00") |
Cable Diameter | 7.62-10.92mm (.300-.430") |
Details
Material - Grip | Galvanized Steel |
Eye Type | Locking Bale |
Series | 130094 |
Product Name | Bus-Drop |
Body Style | Straight |
Type | Support Grip |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
CSA | LR32159 |
UL | E76954 |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 7.62-10.92mm (.300-.430"), Approximate Break Strength 498.95kg (1100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V06)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 2 Pole, 400V AC, C Curve (5SY62067)
- GOGREEN GoGreen Power, 12/3 50' 3-Outlet Heavy Duty Extension Cord, GG-15250, Lighted End (GG-15250)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- Woodhead Cable Support Grips