Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.300-.430) SC030
Mfr # 36562
Zoro # G0350954
product price: $19.35
/ea
Sold in multiples of 5 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.114m (4.50")
- Material - Grip Galvanized Steel
- Product Name Bus-Drop
- Body Style Straight
- Bale Length 0.229m (9.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36562
- Zoro # G0350954
- UPC # 78678836562
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.114m (4.50") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 7.62-10.92mm (.300-.430") |
Details
Material - Grip | Galvanized Steel |
Product Name | Bus-Drop |
Body Style | Straight |
UL | E76954 |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
Series | 130094 |
CSA | LR32159 |
Type | Support Grip |
Eye Type | Single |
Description
Bus-Drop Support Grip, Single "U" Eye, Cable Diameter 7.62-10.92mm (.300-.430"), Approximate Break Strength 498.95kg (1100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1B7)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- EATON BUSSMANN Disconnect Switches, 2 Poles, 30A Amp Range, 600V AC Volt Rating (CCP2-2-30CC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- Woodhead Cord Grips