Shop All Cable Support Grips
Woodhead
BUS-DROP GRIP (.220-.320) SC022-LBLOCKIN
Mfr # 36580
Zoro # G0354515
product price: $21.85
/ea
Sold in multiples of 4 for $87.40
$87.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.089m (3.50")
- Bale Length 0.305m (12.00")
- Type Support Grip
- Cable Diameter 5.59-8.13mm (.220-.320")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36580
- Zoro # G0354515
- UPC # 78678836580
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.089m (3.50") |
Bale Length | 0.305m (12.00") |
Cable Diameter | 5.59-8.13mm (.220-.320") |
Details
Type | Support Grip |
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Product Name | Bus-Drop |
Eye Type | Locking Bale |
Series | 130094 |
Body Style | Straight |
Approximate Break Strength | 498.95kg (1, 100 lbs) |
UL | E76954 |
Description
Bus-Drop Support Grip, Locking Bale, Cable Diameter 5.59-8.13mm (.220-.320"), Approximate Break Strength 498.95kg (1100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNR6)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- KLEIN TOOLS Glow End Extension Cord, 25Foot (EXC2515)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- Woodhead Cord Grips