Shop All Sensor Cordsets & Receptacles
Woodhead
Brad Safety Micro-Change (M12) Double-Ended Cordset, 8 Pole
Mfr # 888030B41M010R
Zoro # G605982715
product price: $40.99
/ea
Sold in multiples of 2 for $81.98
$81.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120066
- Type Double Ended
- Keyway A-coded
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 888030B41M010R
- Zoro # G605982715
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 6.40mm (.252") |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL460R7W)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DRS20WHI)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- Woodhead Sensor Cordsets & Receptacles