Shop All Sensor Cordsets & Receptacles
Woodhead
Brad Mx-Ptl M12 Cordset, 5 Pole, Push-To-Lock Mating Style, Straight, 0.3M Length
Mfr # T05006B30M003
Zoro # G705904167
product price: $25.45
/ea
Sold in multiples of 4 for $101.80
$101.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.30m (11.81")
- Keyway A-coded
- LED Indicator No
- Poles 5
- Material - Cable Jacket TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # T05006B30M003
- Zoro # G705904167
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.30m (11.81") |
Cable Diameter | 14.68mm (.578") |
Wire Size AWG | 22 |
Details
Keyway | A-coded |
LED Indicator | No |
Poles | 5 |
Material - Cable Jacket | TPU |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | TPE |
Color - Cable Jacket | Black |
Gender | Male-Pigtail |
Voltage - Maximum | 250V DC |
Orientation | Straight to Pigtail |
Material - Plating Mating | Gold |
Temperature Range - Operating | -25°C to +80°C |
Material - Connector Body | TPE |
Material - Coupling Nut | Nickel-plated Brass |
Coupling Style | Push to Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- FINDER PCB/Plug-In Relay, DPDT 8A, 120V AC, AgNi, 10PK (40.52.8.120.0000)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- Woodhead Sensor Cordsets & Receptacles