Shop All Sensor Cordsets & Receptacles
Woodhead
Brad M23 Single-Ended Cordset, 19 Pole, Female To Pigtail, 18/22 Awg, Pur
Mfr # K03001B20M150
Zoro # G405904337
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15.0m (49.21')
- Series 120094
- Type Single Ended
- Keyway None
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # K03001B20M150
- Zoro # G405904337
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15.0m (49.21') |
Cable Diameter | 11.43mm (.450") |
Wire Size (AWG) | 18, 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Ivory, Includes Divider (HBLPPO15AI)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- MIDWEST FASTENER #22 to #14 Orange Plastic Twist-on Wire Connector, s 25PK (64168)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- LUMBERG Cordset Cable (RSW 40-637/15F)
- Woodhead Sensor Cordsets & Receptacles