Shop All Sensor Cordsets & Receptacles
Woodhead
Brad M23 Single-Ended Cordset, 19 Pole, Female (Straight) To Pigtail, 18/22 Awg, Pur Cable
Mfr # K03000P80M100
Zoro # G305904376
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120094
- IP Rating IP67
- Type Single Ended
- Keyway None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # K03000P80M100
- Zoro # G305904376
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size (AWG) | 18, 22 |
Cable Diameter | 11.43mm (.450") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- SCHMITT Encoder Cordset Cable (SB-2540)
- Woodhead Sensors