Shop All Sensor Cordsets & Receptacles
Woodhead
Brad M23 Single-Ended Cordset, 19 Pole, Female (90 Degree) To Pigtail, 18/22 Awg, Pur Cable
Mfr # K03001P80M100
Zoro # G505904176
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120094
- Keyway None
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # K03001P80M100
- Zoro # G505904176
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size (AWG) | 18, 22 |
Cable Diameter | 11.43mm (.450") |
Details
Series | 120094 |
Keyway | None |
Type | Single Ended |
IP Rating | IP67 |
Connector End B | Pigtail |
Material - Connector Body | TPU |
Material - Plating Mating | Gold |
LED Indicator | No |
Material - Cable Jacket | PUR |
Orientation | 90° to Pigtail |
Coupling Style | Threaded |
Gender | Female-Pigtail |
Temperature Range - Operating | -25° to +90°C |
Voltage - Maximum | 63V AC/DC |
Poles | 19 |
Material - Contact | Copper Alloy |
Product Name | Brad M23 |
Connector End A | M23 |
Color - Cable Jacket | Black |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 6.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- SIEMENS Contact Kit, NEMA Sz 3, 1 Pole (75HF14)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 25A, 250V AC, Indicating (FRN-R-25ID)
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- Woodhead Sensor Cordsets & Receptacles