Shop All Single Straight Blade Receptacles
Woodhead
BRAD CONNECTIVITY MINI-CHANGE MALE STRAIGHT 1M 3P RECEPTACLE
Mfr # 1R3006A20M010
Zoro # G1412672
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.0m
- Temperature Range - Operating -20°C to +105°C
- Material - Component Zinc Die-Cast with Black Epoxy
- Orientation Straight
- Panel Mount Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1R3006A20M010
- Zoro # G1412672
- Country of Origin Unknown
- Category Single Straight Blade Receptacles
Dimensions
Length | 1.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Temperature Range - Operating | -20°C to +105°C |
Material - Component | Zinc Die-Cast with Black Epoxy |
Orientation | Straight |
Panel Mount | Front |
Coupling Type | External Thread |
Gender | Male |
Wire/Cable Type | UL 1015 |
UL | E152210 |
Poles | 3 |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 13.0A |
CSA | LR6837 |
Keyway | Single |
No. of Poles | 3P |
Description
Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2064A.12.02)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76050)
- TRIPP LITE Cable, Cat6, Rj45, 5Ft, Be (N201-005-BL)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (HBL9430A)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (BRY8200RED)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (2172W)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5362LC2W (HBL5362LC2W)
- Woodhead Single Straight Blade Receptacles