Shop All Duplex Straight Blade Receptacles
Woodhead
BP D 4P MR SK 1/2 NPT #10 PVC .5M
Mfr # CR4006A76M005
Zoro # G5624763
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.50m
- Keyway Single
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CR4006A76M005
- Zoro # G5624763
- UPC # 78172501821
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.50m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 10 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Keyway | Single |
Orientation | Straight |
Product Name | BradPower D-Size |
Wire/Cable Type | UL 1015 |
Current - Maximum per Contact | 32.0A |
Gender | Male |
Poles | 4 |
Voltage - Maximum | 600V |
UL | E258922 |
Panel Mount | Front |
Coupling Type | External Thread |
Series | 130066 |
Material - Component | Clear Annodized Aluminum |
Temperature Range - Operating | -20° to +90°C |
Description
BP D 4P MR SK 1/2 NPT #10 PVC .5M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE SWITCH GRD RCKR CLR 2PK (SGRC)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-C)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- LEVITON Receptacle (TDR20-W)
- Woodhead Duplex Straight Blade Receptacles