Shop All Sensor Cordsets & Receptacles
Woodhead
Bp D 4P M/Mp Sk St #10 Bk Tpe 5M
Mfr # C04006K17M050G
Zoro # G705904099
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 130063
- IP Rating IP67
- Keyway Single
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # C04006K17M050G
- Zoro # G705904099
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 13.46mm (.530") |
Wire Size (AWG) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- Woodhead Sensor Cordsets & Receptacles