Shop All Sensor Cordsets & Receptacles
Woodhead
Bp D 4P M/Mfe Sk St #10 Bk Tpe 40M
Mfr # CC4030K17M400G
Zoro # G505903476
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 40.0m (131.20')
- Series 130064
- IP Rating IP67
- Type Double Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CC4030K17M400G
- Zoro # G505903476
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 40.0m (131.20') |
Wire Size (AWG) | 10 |
Cable Diameter | 13.46mm (.530") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- Woodhead Sensors