Shop All Duplex Straight Blade Receptacles
Woodhead
BP A 4P MR SK 1/2 NPT #14 PVC 12in
Mfr # 1R4006A28A120G
Zoro # G2022798
product price: $27.49
/ea
Sold in multiples of 3 for $82.47
$82.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Temperature Range - Operating -20° to +105°C
- Coupling Type External Thread
- UL E258922
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R4006A28A120G
- Zoro # G2022798
- UPC # 78678856582
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size (AWG) | 14 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Temperature Range - Operating | -20° to +105°C |
Coupling Type | External Thread |
UL | E258922 |
Gender | Male |
Orientation | Straight |
Product Name | BradPower A-Size |
Current - Maximum per Contact | 15.0A |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 600V |
Series | 130066 |
Panel Mount | Front |
Material - Component | Zinc Die-Cast with Black Epoxy |
Keyway | Single |
Poles | 4 |
Description
BP A 4P MR SK 1/2 NPT #14 PVC 12in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Cable Hanger (BRMS200-10)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- LEVITON Receptacle (16352)
- LEVITON Receptacle (21254-HI)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- Woodhead Duplex Straight Blade Receptacles