Shop All Cable Connectors
Woodhead
Blanking Plug - M8 Male
Mfr # AG15042
Zoro # G005927873
Sold in multiples of 129 for $86.43
$86.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory - Closure Cap
- Product Name Micro-Change (M12)
- Series 120308
- Material - Connector Body Nylon
- Diagnostics / LEDs No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # AG15042
- Zoro # G005927873
- Country of Origin Poland
- Category Cable Connectors
Details
Type | Accessory - Closure Cap |
Product Name | Micro-Change (M12) |
Series | 120308 |
Material - Connector Body | Nylon |
Diagnostics / LEDs | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- SQUARE D Auxiliary Contact, 1NC, 1NO (9999AC04)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- AUDIOVOX 2Wy Coax Cable Splitter (VH47R)
- LEMO Bot Signal Input Connector (947515 FFA.OS.303 CLAC42)
- IFM Wireable M12 connector (E18162)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- IFM Wireable valve connector (E12224)
- Woodhead Cord Grips