Shop All Cable Connectors
Woodhead
Auxiliary Power Tee
Mfr # DNAPT
Zoro # G705927876
product price: $65.15
/ea
Sold in multiples of 2 for $130.30
$130.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.072m
- Type Drop Tee
- Drop Gender Female
- Material - Coupling Nut Die-Cast Zinc
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DNAPT
- Zoro # G705927876
- Country of Origin Unknown
- Category Cable Connectors
Dimensions
Length | 0.072m |
Details
Type | Drop Tee |
Drop Gender | Female |
Material - Coupling Nut | Die-Cast Zinc |
LED Indicator | No |
Product Name | DeviceNet Trunk |
Material - Connector Body | TPE |
IP Rating | IP67 |
Material - Cable Jacket | TPE |
Poles | 4 |
Left Trunk Connector | Mini-Change |
Right Trunk Connector | Mini-Change |
Series | 130035 |
Voltage - Maximum | 600V AC/DC |
Temperature Range - Operating | -20°C to +80°C |
Current - Maximum per Contact | 8.0A |
Left Trunk Gender | Female |
Drop Connector | Mini-Change |
Right Trunk Gender | Male |
Keyway | Single |
Color - Cable Jacket | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 5ft (N266-005)
- TYCON SYSTEMS DIN Rail Clip Kit - 2 Clips/Screws (DIN-ClipKit-Uni)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- ZSI SPN Loop Clamp, 5/8x1/2", 0.265" Hole (SPN-10)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- PROCOMM Procomm PL259C-58X Crimp on PL259 Connector for RG58 Coax - Bulk (PL259C-58X)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- Woodhead Cable Connectors