Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 15A/125V LESSGCMCORDAND
Mfr # 3320
Zoro # G2022405
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Angled GFCI Outlet Box
- Cord Diameter 12.70-19.05mm (.500-.750")
- Flip Lid Yes
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3320
- Zoro # G2022405
- UPC # 78678830818
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 12.70-19.05mm (.500-.750") |
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA 5-15 |
Type | Angled GFCI Outlet Box |
Flip Lid | Yes |
Product Name | Super-Safeway |
Series | 130135 |
Enclosure Rating | NEMA 4 |
Receptacle type | GFCI Duplex |
GFCI | Yes |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
GFCI Reset | Manual |
Material - Housing | Rubber |
Number of Receptacles | 2 |
Feed-Thru | No |
Ground Continuity Monitor | No |
Open Neutral Relay | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-15 GFCI & Duplex Receptacles with Flip Lids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JKS-80)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2002-250)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (GFTRST83RNL)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- SUPERIOR ELECTRIC GFCI 3 Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102T)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRWR20R)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- Woodhead GFCI Receptacles