Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 15A/125V Lessgcmcordand
Mfr # 1301350246
Zoro # G505918937
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Max. Amps 15A
- Mounting Style Portable
- Housing Material Rubber
- NEMA Receptacle Configuration GFCI Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350246
- Zoro # G505918937
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Number of Outlets | 2 |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Receptacle Configuration | GFCI Duplex |
NEMA Plug Configuration | NEMA 5-15 |
Series | Super-Safeway 130135 |
Type | Angled GFCI Outlet Box |
Enclosure Rating | NEMA 4 |
Features | GFCI Reset Manual |
GFCI Protected | Yes |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
Open Neutral Relay | No |
Number of Receptacles | 2 |
Flip Lid | Yes |
Feed-Thru | No |
Ground Continuity Monitor | No |
GFCI Reset | Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- WESTEK Wallplate Nl Plst Alm 1D (LCR-CCDO-AL)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- TRIPP LITE Outlet Strip, Metal Housing, White, 120V (PS607HG20AOEM)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6506TLSX, 50A Temporary Power Box, Twist Lock (6506TLSX)
- TRIPP LITE Power Strip, 12-Outlet, 5-15P, 36in cord (PS361206)
- TRIPP LITE Surge Protector, LEDs, 8 Outlets (ISOBAR8ULTRA)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- Woodhead Power Strips