Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V20A W/OGMCCORD&PLUG
Mfr # 3332R
Zoro # G2023008
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Angled Outlet Box
- Cord Grip Body Size F3 3/4"
- Receptacle Type Duplex
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3332R
- Zoro # G2023008
- UPC # 78678830914
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA 5-20 |
Type | Angled Outlet Box |
Receptacle Type | Duplex |
Flip Lid | Yes |
Number of Receptacles | 2 |
Voltage - Maximum | 120V |
Material - Housing | Rubber |
Mounting Style | Portable |
Current - Maximum per Contact | 20.0A |
Series | 130135 |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4 |
Ground Continuity Monitor | No |
GFCI | No |
Feed-Thru | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-20 Duplex Receptacles with Flip Lids & Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- HARTING Han B Base Panel 1 Lever (09300100305)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- Woodhead Straight Blade Devices