Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A W/Ogmccord&Plug
Mfr # 1301350294
Zoro # G605918998
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Max. Amps 20A
- Mounting Style Portable
- Housing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350294
- Zoro # G605918998
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-20 |
GFCI Protected | No |
Series | 130135 |
Enclosure Rating | NEMA 4 |
Type | Angled Outlet Box |
Receptacle Type | Duplex |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 20.0A |
Feed-Thru | No |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Flip Lid | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- LISLE WINDSHLD LOCK STRIP TOOL (LI47000)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- HERGO Power Strip for 30 In. Wide Frame (46-00054-630)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- Woodhead Power Strips