Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V20A W/OGCMCORD&PLUG
Mfr # 3322
Zoro # G5623135
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Angled GFCI Outlet Box
- Flip Lid Yes
- Series 130135
- Product Name Super-Safeway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3322
- Zoro # G5623135
- UPC # 78678830900
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 12.70-19.05mm (.500-.750") |
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA 5-20 |
Type | Angled GFCI Outlet Box |
Flip Lid | Yes |
Series | 130135 |
Product Name | Super-Safeway |
Receptacle type | GFCI Duplex |
Mounting Style | Portable |
Voltage - Maximum | 125V |
Number of Receptacles | 2 |
Material - Housing | Rubber |
Enclosure Rating | NEMA 4 |
GFCI Reset | Manual |
Current - Maximum per Contact | 20.0A |
GFCI | Yes |
Open Neutral Relay | No |
Feed-Thru | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-20 GFCI & Duplex Receptacles with Flip Lids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- JOHNSON CONTROLS Relay, Current Type, 0.72"D, 24VAC/DC Coil (CRCSDP-NO-24)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1/2" Inside Diameter - Black - 1100' Length (FRPPWL.500-BSP)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRTR20GRY)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- LEVITON GFI Receptacle (GFNT1-W)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- Woodhead GFCI Receptacles