Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A W/Ogcmcord&Plug
Mfr # 1301350256
Zoro # G005918949
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Max. Amps 20A
- Mounting Style Portable
- Housing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350256
- Zoro # G005918949
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-20 |
Type | Angled GFCI Outlet Box |
Enclosure Rating | NEMA 4 |
GFCI Protected | Yes |
Receptacle Type | GFCI Duplex |
Series | 130135 |
Number of Receptacles | 2 |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Open Neutral Relay | No |
GFCI Reset | Manual |
Feed-Thru | No |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black (1583T8D1BK)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6532UGMX, 30A U-Ground Mini Power Center (6532UGMX)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6506TLSX, 50A Temporary Power Box, Twist Lock (6506TLSX)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- Woodhead Power Strips