Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 6 W/OGFCIW/OFLI
Mfr # 3332L123
Zoro # G5626565
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Angled Outlet Box
- Material - Housing Rubber
- Cord Grip Body Size F3 3/4"
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3332L123
- Zoro # G5626565
- UPC # 78678828910
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-20 |
Type | Angled Outlet Box |
Material - Housing | Rubber |
Voltage - Maximum | 125V |
Number of Receptacles | 2 |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Receptacle Type | Duplex |
Series | 130135 |
Mounting Style | Portable |
Cord Type | 12/3 SOW |
Ground Continuity Monitor | No |
GFCI | No |
Feed-Thru | No |
Flip Lid | No |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-20 Duplex Receptacles & Plug, 7.62m Cord Length, 12/3 SOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (ATDR1-8/10)
- SUPERIOR ELECTRIC 100 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC143-100)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2ED)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- LEVITON Receptacle (M8300-I)
- Woodhead Straight Blade Devices