Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 6 W/Ogfciw/Fli
Mfr # 1301350298
Zoro # G205919173
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 6 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350298
- Zoro # G205919173
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Number of Outlets | 2 |
Voltage | 125V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Receptacle Configuration | Duplex |
NEMA Plug Configuration | NEMA 5-20 |
Enclosure Rating | NEMA 4 |
Type | Angled Outlet Box |
GFCI Protected | No |
Series | Super-Safeway 130135 |
NEC Cord Designation | 12/3 SOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- SOUTHWIRE Southwire Yellow Jacket 15 ft. L 6 outlets Power Strip w/Surge Protection Yellow 1050 J (5138N)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- RAFFEL 6 Ft. Black Single Surface Mount USB Charger Kit with Power Supply (RA.USB.S.01.08KIT)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- Woodhead Power Strips