Shop All Duplex Straight Blade Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 6 W/OGCMFDTHRU6
Mfr # 3332RL123
Zoro # G2023945
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled Outlet Box
- NEMA Configuration NEMA 5-20
- Flip Lid Yes
- Series 130135
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3332RL123
- Zoro # G2023945
- UPC # 78678828892
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Details
Type | Angled Outlet Box |
NEMA Configuration | NEMA 5-20 |
Flip Lid | Yes |
Series | 130135 |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 20.0A |
Mounting Style | Portable |
Material - Housing | Rubber |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Receptacle Type | Duplex |
Voltage - Maximum | 125V |
Cord Type | 12/3 SOW |
Description
Super-Safeway Angled Outlet Box, F3 (3/4") Cord Grip Body, Including (2) NEMA 5-20 Duplex Receptacles with Flip Lids & Plug, 1.83m (6.0 ft.) Cord Length, 12/3 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- LEVITON Receptacle (5320-WCP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON Receptacle (8300-GY)
- Woodhead Duplex Straight Blade Receptacles