Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 6 W/OGCM
Mfr # 3322FL123
Zoro # G5625917
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled GFCI Outlet Box
- NEMA Configuration NEMA 5-20
- Number of Receptacles 2
- Voltage - Maximum 120V
- Receptacle type GFCI Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3322FL123
- Zoro # G5625917
- UPC # 78678828731
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Type | Angled GFCI Outlet Box |
NEMA Configuration | NEMA 5-20 |
Number of Receptacles | 2 |
Voltage - Maximum | 120V |
Receptacle type | GFCI Duplex |
Current - Maximum per Contact | 20.0A |
GFCI | Yes |
Material - Housing | Rubber |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
Series | 130135 |
Cord Type | 12/3 SOOW |
Product Name | Super-Safeway |
Feed-Thru | Yes |
GFCI Reset | Manual |
Flip Lid | Yes |
Ground Continuity Monitor | No |
Open Neutral Relay | No |
Description
Super-Safeway Angled GFCI Outlet Box, Feed-Thru, F3 (3/4") Cord Grip Body, Including NEMA 5-20 GFCI & Duplex Receptacles with Flip Lids and 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- Woodhead GFCI Receptacles