Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 6 W/Ogcm
Mfr # 1301350272
Zoro # G805919030
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 6 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350272
- Zoro # G805919030
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | L5-20 |
GFCI Protected | Yes |
Receptacle Type | GFCI Single |
Series | 130135 |
Type | Angled GFCI Outlet Box |
Enclosure Rating | NEMA 4 |
NEC Cord Designation | 12/3 SOOW |
Current - Maximum per Contact | 20.0A |
Feed-Thru | No |
Ground Continuity Monitor | No |
Number of Receptacles | 2 |
Flip Lid | Yes |
NEMA Configuration | NEMA L5-20 |
Product Name | Super-Safeway |
Open Neutral Relay | No |
GFCI Reset | Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR360663R1001)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- KAB ENTERPRISE ME WHT 3Out PWR Strip (PS-304)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- Woodhead Extension Cords & Power Strips