Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 6 W/Ogcm
Mfr # 1301350263
Zoro # G505919156
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 6 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350263
- Zoro # G505919156
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-20 |
Series | 130135 |
Type | Angled GFCI Outlet Box |
NEC Cord Designation | 12/3 SOOW |
GFCI Protected | Yes |
Enclosure Rating | NEMA 4 |
Receptacle Type | GFCI Duplex |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Feed-Thru | No |
GFCI Reset | Manual |
Number of Receptacles | 2 |
Ground Continuity Monitor | No |
Flip Lid | Yes |
Open Neutral Relay | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33M4)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SAFCO Power Module with USB, Black (2069BL)
- GLOBAL INDUSTRIAL Plastic Cart Three Outlet Power Strip with 10' Cord (241566)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- POWER FIRST Outlet Strip, 15 ft., 16 Outlets, Aluminum (52NY31)
- TRIPP LITE Surge, 7Outlt, 12 ft., Black (TRP712B)
- Woodhead Power Strips