Shop All GFCI Receptacles
Woodhead
ANGL PWR DIST BX 125V20A 6 W/GCM
Mfr # 3322L123
Zoro # G2024182
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled GFCI Outlet Box
- NEMA Configuration NEMA 5-20
- Cord Type 12/3 SOOW
- Series 130135
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3322L123
- Zoro # G2024182
- UPC # 78678809523
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 1.83m (6.0') |
Details
Type | Angled GFCI Outlet Box |
NEMA Configuration | NEMA 5-20 |
Cord Type | 12/3 SOOW |
Series | 130135 |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
GFCI Reset | Manual |
Receptacle type | GFCI Duplex |
GFCI | Yes |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Material - Housing | Rubber |
Number of Receptacles | 2 |
Voltage - Maximum | 120V |
Flip Lid | Yes |
Feed-Thru | No |
Ground Continuity Monitor | No |
Open Neutral Relay | No |
Description
Super-Safeway Angled GFCI Outlet Box, F3 (3/4") Cord Grip Body, Including NEMA 5-20 GFCI & Duplex Receptacles with Flip Lids and 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120V AC, A Curve (QO125GFI)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 300A, 600V AC, Indicating (LPJ-300SPI)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10 (GLS-20ATRWR-WH-10)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFR15GRY)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFSPST15I)
- LEVITON GFI Receptacle (GFNT1-I)
- LEVITON GFI Receptacle (GFWR1-W)
- Woodhead GFCI Receptacles