Shop All Power Strips
Woodhead
Angl Pwr Dist Bx 125V20A 6 W/Gcm
Mfr # 1301350268
Zoro # G705919154
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V
- Cord Length 6 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301350268
- Zoro # G705919154
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 2 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-20 |
Receptacle Type | GFCI Duplex |
GFCI Protected | Yes |
Features | Ground Continuity Monitor |
NEC Cord Designation | 12/3 SOOW |
Enclosure Rating | NEMA 4 |
Type | Angled GFCI Outlet Box |
Series | 130135 |
Current - Maximum per Contact | 20.0A |
Ground Continuity Monitor | Yes |
Open Neutral Relay | No |
Feed-Thru | No |
Flip Lid | Yes |
GFCI Reset | Manual |
Number of Receptacles | 2 |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG0)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- FIVEGEARS 7 Outlet Surge Protector with Individual Switches (FI67390)
- TRIPP LITE Outlet Strip, 15A, 3 Outlet, 6 ft., White (TLM306NC)
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black (MO/ES48)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- Woodhead Power Strips